missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ ECO Silver Immersion Thermostat with SEV 1011 and SEV 5934/2 Plug
Click to view available options
Spannung:
230 V
Packungsgröße:
1 Stück
Beschreibung
- Monochrome graphic LCD display for simultaneous indication of actual and set value
- User friendly menu navigation in plain language
- Easy input via cursor and soft keys
- Additional Tmax key for over temperature protection
- Fully electronic continuous controller with PID action
- Safety class III for operation with flammable and non-flammable liquids
- Over-temperature cut-out adjustable via menu
- Vario pump with six adjustable performance levels
- Easy control of flow rate between internal and external circulation during operation without contact with bath USB interface as standard
- Upgradeable with an interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
- Upgradeable with Pt 100/LiBus module for external control and remote control via command console
- Integrated programmer, one program with max. 20 segments
- With screw clamp for bath vessels with a wall thickness of up to 25 mm and an immersion depth of min. 150 mm
- Working temperature range: 20 to 200 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.01 ± K
- Heater power max: 2 kW
- Power consumption max: 2.1 kW
- Power consumption: 10 A
- Pump pressure max: 0.6 bar
- Pump flow rate pressure max: 22 L/min
- Overall dimensions (W x D x H): 130 x 135 x 325 mm
- Power supply: 230 V, 50/60 Hz
- Power plug: power cord with plug (SEV 1011, SEV 5934/2)
- Standard accessory:
- One screw clamp
Spezifikation
Spezifikation
| Temperaturbereich | 20°C to 200°C |
| Spannung | 230 V |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur