missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ ECO RE 420 S Cooling Thermostatic Bath with SEV 1011 and SEV 5934/2 Plug
Thermostatic bath/circulator with latest microprocessor tech and integrated cooling system
Marke: Lauda™ L001381
Additional Details : Gewicht : 21.60000kg
Beschreibung
- Monochrome graphic LCD display for simultaneous indication of actual/set value
- User friendly menu navigation in plain language
- Easy input via cursor and soft keys
- Additional Tmax key for over temperature protection
- Fully electronic continuous controller with PID action
- Safety class III for operation with flammable and non-flammable liquids
- Over-temperature cut-out adjustable via menu
- Vario pump with six adjustable performance levels
- Easy control of flow rate between internal and external circulation during operation without contact with bath
- USB interface as standard
- Upgradeable with an interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
- Upgradeable with Pt 100/LiBus module for external control and remote control via command console
- Integrated programmer, one program with max. 20 segments
- Pump connectors with plastic nipples 13 mm as standard
- Bath vessel made from stainless steel with drain valve
- Condenser cooling
- Air
- Working temperature range: -20 to 200 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.02 ± K
- Heater power max: 2 kW
- Power consumption max: 2.2 kW
- Power consumption: 10 A
- Pump pressure max: 0.6 bar
- Pump flow rate pressure max: 22 L/min
- Bath volume min/max: 3.3 / 4 L
- Size of bath (W x D x H): 130 x 105 x 160 mm
- Overall dimensions (W x D x H): 180 x 396 x 555 mm
- Power supply: 230 V, 50 Hz
- Power plug: power cord with plug (SEV 1011, SEV 5934/2)
- Cooling capacity (pump stages):
- 20 °C (2), Ethanol; 0.2 kW
- 0 °C (2), Ethanol; 0.15 kW
- -20 °C (2), Ethanol; 0.03 kW
- Standard accessory:
- One bath cover, one closing plug
Spezifikation
230 V |