missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ ECO RE 415 SW Cooling Thermostatic Bath with SEV 1011 and SEV 5934/2 Plug, Traditional Refrigerants

Thermostatic bath/circulator with latest microprocessor tech and integrated cooling system

Marke:  Lauda™ L001319


Additional Details : Gewicht : 20.50000kg

Artikelnummer. 16812430

  • 5020.00 CHF / 1 Stück
Verfügbar ab: 02-07-2024
Sie sich ein, um den Lagerbestand zu sehen
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

  • Monochrome graphic LCD display for simultaneous indication of actual/set value
  • User friendly menu navigation in plain language
  • Easy input via cursor and soft keys
  • Additional Tmax key for over temperature protection
  • Fully electronic continuous controller with PID action
  • Safety class III for operation with flammable and non-flammable liquids
  • Over-temperature cut-out adjustable via menu
  • Vario pump with six adjustable performance levels
  • Easy control of flow rate between internal and external circulation during operation without contact with bath
  • USB interface as standard
  • Upgradeable with an interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
  • Upgradeable with Pt 100/LiBus module for external control and remote control via command console
  • Integrated programmer, one program with max. 20 segments
  • Pump connectors with plastic nipples 13 mm as standard
  • Bath vessel made from stainless steel with drain valve
  • Condenser cooling
  • Water
  • Utilizes traditional refrigerants (HFCs) in accordance with European legislation to control F-gases (EU) 517/2014
  • Technical Features:
    • Working temperature range: -15 to 200 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.02 ± K
    • Heater power max: 2 kW
    • Power consumption max: 2.2 kW
    • Power consumption: 10 A
    • Pump pressure max: 0.6 bar
    • Pump flow rate pressure max: 22 L/min
    • Bath volume min/max: 3.3 / 4 L
    • Size of bath (W x D x H): 130 x 105 x 160 mm
    • Overall dimensions (W x D x H): 180 x 350 x 546 mm
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with plug (SEV 1011, SEV 5934/2)
    • Cooling capacity (pump stages):
      • 20 °C (2), Ethanol; 0.18 kW
      • 0 °C (2), Ethanol; 0.12 kW
      • -15 °C (2), Ethanol; 0.03 kW
    • Standard accessory:
      • One bath cover, one closing plug
  • Spezifikation

    Spezifikation

    230 V
    Produktvorschläge

    Produktvorschläge

    Videos
    Sicherheitsdatenblatt (SDS)
    Dokumentation

    Dokumentation

    Zertifikate
    Sonderangebote

    Sonderangebote