missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ ECO ET 20 S Heating Thermostatic Bath with SEV 1011 and SEV 5934/2 Plug
Thermostatic bath with latest microprocessor technology
Marke: Lauda™ L001157
Additional Details : Gewicht : 7.60000kg
Beschreibung
- Monochrome graphic LCD display for simultaneous indication of actual and set value
- User friendly menu navigation in plain language
- Easy input via cursor and soft keys
- Additional Tmax key for over temperature protection
- Fully electronic continuous controller with PID action
- Safety class III for operation with flammable and non-flammable liquids
- Over-temperature cut-out adjustable via menu
- Vario pump with six adjustable performance levels
- Easy control of flow rate between internal and external circulation during operation without contact with bath
- USB interface as standard
- Upgradeable with an interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
- Upgradeable with Pt 100/LiBus module for external control and remote control via command console
- Integrated programmer, one program with max. 20 segments
- Transparent bath made from polycarbonate
- Cooling coil as standard
- Working temperature range: 20 to 100 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.01 ± K
- Heater power max: 2 kW
- Power consumption max: 2.1 kW
- Power consumption: 10 A
- Pump pressure max: 0.6 bar
- Pump flow rate pressure max: 22 L/min
- Bath volume min/max: 15 / 20 L
- Size of bath (W x D x H): 300 x 350 x 160 mm
- Overall dimensions (W x D x H): 322 x 506 x 389 mm
- Power supply: 230 V, 50/60 Hz
- Power plug: power cord with plug (SEV 1011, SEV 5934/2)
Spezifikation
230 V |