missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ ECO E 4 S Heating Thermostatic Bath with SEV 1011 and SEV 5934/2 Plug

Thermostatic bath/circulator with latest microprocessor technology

Marke:  Lauda™ L001142

Additional Details : Gewicht : 6.60000kg

Artikelnummer. 16812400

  • 2375.00 CHF / 1 Stück
Verfügbar ab: 19-06-2024
Sie sich ein, um den Lagerbestand zu sehen
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

  • Monochrome graphic LCD display for simultaneous indication of actual/set value
  • User friendly menu navigation in plain language
  • Easy input via cursor and soft keys
  • Additional Tmax key for over temperature protection
  • Fully electronic continuous controller with PID action
  • Safety class III for operation with flammable and non-flammable liquids
  • Over-temperature cut-out adjustable via menu
  • Vario pump with six adjustable performance levels
  • Easy control of flow rate between internal and external circulation during operation without contact with bath
  • USB interface as standard
  • Upgradeable with an interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
  • Upgradeable with Pt 100/LiBus module for external control and remote control via command console
  • Integrated programmer, one program with max. 20 segments
  • Pump connectors with plastic nipples 13 mm as standard
  • Bath vessel made from stainless steel with drain valve
  • Cooling coil as standard
  • Technical Features:
    • Working temperature range: 20 to 200 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 2 kW
    • Power consumption max: 2.1 kW
    • Power consumption: 10 A
    • Pump pressure max: 0.6 bar
    • Pump flow rate pressure max: 22 L/min
    • Bath volume min/max: 3 / 3.5 L
    • Size of bath (W x D x H): 135 x 105 x 150 mm
    • Overall dimensions (W x D x H): 168 x 272 x 376 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with plug (SEV 1011, SEV 5934/2)
    • Standard accessory:
      • One bath cover, one closing plug
  • Spezifikation

    Spezifikation

    230 V
    Produktvorschläge

    Produktvorschläge

    Videos
    Sicherheitsdatenblatt (SDS)
    Dokumentation

    Dokumentation

    Zertifikate
    Sonderangebote

    Sonderangebote