Learn More
Dimethylcyanodithioiminocarbonat, 95 %, Thermo Scientific Chemicals
Description
Dimethyl cyanodithioiminocarbonate has been used in the synthesis of 4-methylthiopyrazolo[1,5-a]-1,3,5-triazines, methylsulfanylpyrimidines, cyanoguanidines and N-aryl-6-methylsulfanyl-4-oxopyrimidine-5-carbonitriles. It has been also used in the synthesis of methylsulfanyl derivatives of azoloazines and azoloazoles.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Dimethyl-Zyanodithioiminocarbonat wurde bei der Synthese von 4-methylthiopyrazolo[1,5-a]-1,3,5-Triazinen, Methylsulfanylpyrimidinen, Cyanoguanidinen und N-aryl-6-Methylsulfanyl-4-Oxopyrimidin-5-Carbonitriles verwendet. Es wurde auch bei der Synthese von Methylsulfanylderivaten von Azoloazinen und Azoloazolen eingesetzt.
Löslichkeit
Schwer löslich in Methanol.
Hinweise
Stabil unter empfohlenen Lagerbedingungen. Nicht kompatibel mit Oxidationsmitteln.
Specifications
Specifications
| Chemischer Name oder Material | Dimethyl cyanodithioiminocarbonate |
| Schmelzpunkt | 50°C to 56°C |
| Flammpunkt | >110°C (230°F) |
| Geruch | Stench |
| Strukturformel | NCN=C(SCH3)2 |
| Menge | 500 g |
| UN-Nummer | UN2923 |
| Beilstein | 635998 |
| Löslichkeitsinformationen | Slightly soluble in methanol. |
| Formelmasse | 146.23 |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.