missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Diamond™ White Glass Plain Microscope Slides

Product Code. 31923285
Change view
Click to view available options
Art der Ecken:
90°
Clipped
Edges:
Beveled
Ground
Unit Size:
1440 Stück
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Art der Ecken Edges unitSize
31923285 Clipped Beveled 1440 Stück
31922606 90° Ground 1440 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31923285 Supplier Globe Scientific Supplier No. 138410
 Eingeschränkter Artikel
Verfügbar ab: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Globe Scientific Inc. Diamond™ White Glass Plain Microscope Slides are pre-cleaned and ready to use

  • Available with 90° or clipped corners
  • Produced from the finest quality optical white glass
  • Packed in high quality white plastic boxes

Specifications

Länge (metrisch) 75 mm
Breite (metrisch) 25 mm
Anzahl pro Karton 1440
Anzahl pro Packung 72
Sterilität Non-sterile
Edges Beveled
Material Glass
Precleaned Yes
Dicke (metrisch) 1 mm
Farbe White
Art der Ecken Clipped
Abmessungen (L x B) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.