missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Conductivity Meter NineFocus™ NF3000™
GREENER_CHOICE

Artikelnummer. 31454057 Alle ansehen Mettler Toledo Produkte
Click to view available options
Modell:
NF3000 AMM BASE
NF3000 KIT
NF3000 PURE H2O
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Artikelnummer. 31454057

Marke: Mettler Toledo™ 30997012

om dit product te kopen Registreer vandaag om een webaccount aan te maken

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

High-performance, multiparameter benchtop meter for compelling precision in pH, conductivity, ion concentration, redox, and dissolved oxygen determinations. The modular meter is at its best with the smart digital InLab™ DES™ sensors.

  • Designed to Evolve: Measures up to 4 parameters with a built-in digital module (DMM). Adding modules expands the analysis productivity.
  • Data integrity: The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
  • Fast problem-solving: Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan, and minimizes errors.
  • Flexible footprint on bench: Detachable terminal with 7 in. touch screen for flexible placement options, increasing usability and convenience.
  • Simple operation: The intuitive One Click™ user interface in 14 languages to check results with a single click simplifies operation, saves time, and reduces errors.
  • Resilient: The IP52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion.
  • Maximum Sensor Flexibility: Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module.

All units include one measurement module, an electrode arm, and standards for initial calibration.

  • The NF3000 Kit includes an InLab 731 Pro-DES sensor
  • The NF3000 Pure H2O Kit includes an InLab 741 Pro-DES sensor
  • The NF3000 AMM Base includes one conductivity analog measurement module for ISM/non-ISM sensors
TRUSTED_SUSTAINABILITY

Spezifikation

Genauigkeit (Leitfähigkeit) 0.5 %
Measurement Modes Conductivity with Temperature
Kalibrierung Conductivity, TDS, Salinity, Temperature
Bereich (Leitfähigkeit) 0.001 μS/cm to 2000 mS/cm
Auflösung (Leitfähigkeit) 0.001 to 0.1
Temperaturbereich (metrisch) -30°C to +130°C
Auflösung (Temperatur) 0.1°C
Genauigkeit (Temperatur) ±0.1°C between 0°C and 100°C
Displaytyp Color TFT (7 in.)
Hintergrundbeleuchtungsoption Yes
Hauptspeicher 3000 Result Sets
Datenpunkte 2000
Art der Protokollfunktion Automatic by Interval or Event, Manual
Angaben zur Datenverwaltung PC, Printer, USB stick
Zertifizierung/Konformität CE, WEEE, RoHS
IP-Bewertung IP52
Abmessungen (L x B x H) 40 x 30 x 34 cm
Gewicht (metrisch) 2 kg
Modell NF3000 AMM BASE
Sprachen Chinese Simplified, Chinese Traditional, English, French, German, Italian, Polish, Portuguese, Russian, Spanish, Thai, Turkish
Kanäle 4 (Customizable with modules)
Typ Conductivity Meter
Genauigkeit -30 to 130°C
Breite (metrisch) 30 cm
Höhe (metrisch) 34 cm
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt