Learn More
Kobalt(III) 2,4-Pentanedionat, Thermo Scientific Chemicals
Beschreibung
Cobalt(III) 2,4-pentanedionate is used as a polymerization catalyst, vulcanizing agent, pigment in resins and glass. It is also used for the preparation of monoporphyrinates. Further, it is used in kinetic studies of iron-sulfur proteins. In addition to this, it reacts with trimethylaluminum to prepare Me(3Al/Co(acac)3.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Spezifikation
| Chemischer Name oder Material | Cobalt(III) 2,4-pentanedionate |
| Schmelzpunkt | 211°C (decomposition) |
| Geruch | Light |
| Menge | 25 g |
| Empfindlichkeit | Hygroskopisch; feuchtigkeitsempfindlich |
| Löslichkeitsinformationen | Soluble in methanol and halogenated solvents. Slightly soluble in acetone,aromatic solvents and aliphatic solvents. Insoluble in water. |
| Formelmasse | 356.26 |
| Physikalische Form | Pulver |
RUO – Research Use Only
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.