Learn More
Chlorpromazine hydrochloride, 98+%
Beschreibung
Chlorpromazine hydrochloride is used as a substitute for benzidine, o-dianisidine and o-tolidine in the determination of microquantities of hemoglobin and peroxidase. Chlorpromazine, Hydrochloride is used in cell signaling and neuroscience research.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Chlorpromazine hydrochloride is used as a substitute for benzidine, o-dianisidine and o-tolidine in the determination of microquantities of hemoglobin and peroxidase. Chlorpromazine, Hydrochloride is used in cell signaling and neuroscience research.
Solubility
Soluble in water
Notes
Store away from strong oxidizing agents. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Spezifikation
Spezifikation
| Chemischer Name oder Material | Chlorpromazine hydrochloride |
| Schmelzpunkt | 196°C |
| Farbe | Weiß |
| Menge | 25 g |
| UN-Nummer | UN2811 |
| Beilstein | 3779989 |
| Merck Index | 14,2185 |
| Löslichkeitsinformationen | Soluble in water |
| Formelmasse | 355.3 |
| Reinheit (%) | ≥98% |
| Mehr anzeigen |
RUO – Research Use Only
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.