missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5920 R - Refrigerated Large Centrifuge
BIOPHARMAGREENER_CHOICE

Artikelnummer. 30689791 Alle ansehen Eppendorf Produkte
Ansicht ändern
Click to view available options
Fassungsvermögen:
4 x 1000 mL
4 x 750 mL
40 x 50 mL Conical Tubes, 96 x 15 mL Conical Tubes
8 x 250 mL
Enthält:
Adapter 15 mL/50 mL conical vessel
Adapter for 13mm/16mm round-bottom vessels
Adapters 15 mL/50 mL conical vessels
Adapters for 13 mm/16 mm round-bottom vessels
Adapters for conical vessels 5 mL/15 mL/25 mL/50 mL and plates
Plate/tube buckets and removal aid for plates
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Fassungsvermögen Enthält
30689791 4 x 1000 mL -
30689760 40 x 50 mL Conical Tubes, 96 x 15 mL Conical Tubes Plate/tube buckets and removal aid for plates
30689755 8 x 250 mL Adapters 15 mL/50 mL conical vessels
30689790 4 x 1000 mL Adapter 15 mL/50 mL conical vessel
30689797 40 x 50 mL Conical Tubes, 96 x 15 mL Conical Tubes Adapters 15 mL/50 mL conical vessels
30689764 4 x 750 mL Adapters 15 mL/50 mL conical vessels
30689762 40 x 50 mL Conical Tubes, 96 x 15 mL Conical Tubes Adapters for 13 mm/16 mm round-bottom vessels
30689782 4 x 750 mL Adapter for 13mm/16mm round-bottom vessels
30689751 4 x 750 mL Adapters for conical vessels 5 mL/15 mL/25 mL/50 mL and plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 30689791 Lieferant Eppendorf™ Lieferanten-Nr. 5948000042
 Eingeschränkter Artikel
Verfügbar ab: 19-08-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

The refrigerated Eppendorf Centrifuge 5920 R offers high-throughput performance and advanced temperature management in a very compact design. With a capacity of up to 4 x 1,000 mL / 52 x 50 mL conical tubes, it can spin both plates and tubes in the same bucket for real flexibility.

  • Centrifuge lid with soft-touch lid closure
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking
  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL
  • Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL
  • FastTemp function for quick pre-cooling
  • FastTemp pro™ function allows for automatic precooling based on pre-programmable time and date
  • Continuous cooling maintains a constant temperature after the run has been completed - your samples stay cool
  • ECO shut-off engages after 8 hours (adjustable) of non-use to reduce energy consumption and to extend compressor life
  • Dynamic compressor control (DCC) technology for precise cooling performance
TRUSTED_SUSTAINABILITY

Spezifikation

Fassungsvermögen 4 x 1000 mL
Max. RZB 21,194 x g
Max. Geschwindigkeit 13,700 rpm
Gekühlt Yes
Rotor inklusive No
Produkttyp Large Benchtop Centrifuge, Switzerland IVD Version
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.