missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5810 R - Refrigerated Benchtop Centrifuge
BIOPHARMAGREENER_CHOICE

Artikelnummer. 30689798 Alle ansehen Eppendorf Produkte
Ansicht ändern
Click to view available options
Fassungsvermögen:
4 x 250 mL
4 x 500 mL
4 x 750 mL
4 x 750 mL, 4 x 4 MTP
Enthält:
13 and 16 mL Round Bottom Tube Adapters
15 and 50 mL Conical Tube Adapters
15 and 50 mL Tube Adapters
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Fassungsvermögen Enthält
30689798 4 x 500 mL 15 and 50 mL Conical Tube Adapters
30689774 4 x 750 mL, 4 x 4 MTP -
30689785 4 x 250 mL 15 and 50 mL Tube Adapters
30689784 4 x 750 mL 15 and 50 mL Conical Tube Adapters
30689770 4 x 750 mL 13 and 16 mL Round Bottom Tube Adapters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 30689798 Lieferant Eppendorf™ Lieferanten-Nr. 5811000703
 Eingeschränkter Artikel
Verfügbar ab: 19-08-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

The Eppendorf Centrifuge 5810 R is the perfect day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.

  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation
  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
  • Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
  • FastTemp function for fast pre-cooling
  • Continuous cooling maintains a constant temperature after the run has been completed - your samples stay cool
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life
  • Dynamic compressor control (DCC) technology for optimized cooling performance
TRUSTED_SUSTAINABILITY

Spezifikation

Fassungsvermögen 4 x 500 mL
Max. RZB 3,220 x g
Max. Geschwindigkeit 4,000 rpm
Gekühlt Yes
Enthält 15 and 50 mL Conical Tube Adapters
Rotor A-4-81
Rotor inklusive Yes
Produkttyp Benchtop Centrifuge, Switzerland IVD Version
Name des Produkts
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.