missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5702 R - Clinical Benchtop Centrifuge
BIOPHARMA

Artikelnummer. 30689803 Alle ansehen Eppendorf Produkte
Ansicht ändern
Click to view available options
Enthält:
13 and 16 mm Blood Collection Tube Adapters
15 and 50 mL Conical Tube Adapters
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Enthält
30689803 -
30689749 13 and 16 mm Blood Collection Tube Adapters
30689753 15 and 50 mL Conical Tube Adapters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 30689803 Lieferant Eppendorf™ Lieferanten-Nr. 5703000076

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Alternative Produkte anzeigen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

The range of Eppendorf 5702 general purpose, low-speed centrifuges has been designed specifically to meet the needs of mid-throughput clinical research and cell culture laboratories. These centrifuges are very compact, so that they fit easily on the lab bench, as well as extremely quiet.

  • Very compact footprint to fit on every lab bench
  • Very quiet operation to benefit your environment
  • Low access height for simple loading and unloading of samples
  • SOFT brake function for slow acceleration and braking. Optimized for cell separation by gradient centrifugation
  • 'At set RPM' function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
  • Key lock to prevent unintentional adjustments
  • Stainless steel rotor chamber is rust-free and easy to clean
  • Electronic imbalance detection for maximum safety

Special features for Centrifuge 5702 R and Centrifuge 5702 RH

  • FastTemp function for fast precooling
  • Continuous cooling maintains a constant temperature after the run has been completed - your samples stay cool
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
  • Two program keys to store routine programs
  • Active heating guarantees high temperature accuracy during the entire centrifugation cycle (only 5702 RH)
TRUSTED_SUSTAINABILITY

Spezifikation

Fassungsvermögen 4 x 100 mL
Max. RZB 3,000 x g
Max. Geschwindigkeit 4,400 rpm
Gekühlt Yes
Rotor inklusive No
Produkttyp Benchtop Centrifuge , Switzerland IVD Version
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.