missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isofield™ Blazer LT Latex Cleanroom Gloves - Grade A/B Compatible



Click to view available options
Größe:
10
6
6,5
7
7,5
8
8,5
9
Packungsgröße:
200 Paare
Description
- Sterile latex Cleanroom gloves
- 300 mm (12 in.)
- Hand specific
- Natural color
- Textured palm and fingers
- Beaded cuff
- Low endotoxin levels
- Gamma irradiation, minimum 25 kGy
- Sterility Assurance Level 10-6
- IPA resistant ink pouches
- Acceptable Quality Level (AQL) 0.65
- Low Particle Count ≥ 0.5 μm (counts/cm2) <1200
- Type B Chemical Splash Protection (K, P, T)
Technical and Documentation Compliance
- COA, COC, COI Available for download online
- Chemical innocuousness EN ISO 21420:2020
- Sizing and dexterity EN ISO 21420:2020 and EN ISO 374-2:2019
- Air leak and water leak EN ISO 374-2:2019
- Chemical degradation EN ISO 374-4:2019
- Chemical permeation EN 16523-1:2015+A1:2018
- Viral penetration EN 16604:2004
- Endotoxin test EN 455-3
- Sterility validation test EN ISO 11137 Part 2:2015
- EU type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of Annex II of the PPE Regulation (EU) 2016/425 as a Category III product
- UKCA type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of PPE Regulation (2016/425) as brought into UK law and amended as a Category III product
Specifications
Specifications
| Chlorinated | Yes |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | No |
| AQL | 0.65 |
| Farbe | Natural |
| Einwegprodukt | Single-use |
| Oberflächenbehandlung außen | Fully Textured |
| Finger Thickness (English) | 10.23 mil |
| Finger Thickness (Metric) | 0.26 mm |
| Hand | Specific |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction