missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Schwarz/rot 85469 Halbschuh - Breite 12
Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 and S2
auf Anfrage
Spezifikation
Farbe | Schwarz, Rot |
---|---|
Material | Microvelour |
Sohlenmaterial | Doppeldichtes Polyurethan (PU/PU) |
Zehenmaterial | Komposit |
Einwegprodukt | Nein |
Beschreibung
Uvex 1 Shoe 8546.9 S1 SRC
- Sporty, multifunctional safety shoe
- Especially lightweight and flexible
- 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Made with new developed last technology for extended wearing comfort
- Uvex Climazone technology ensures optimum wearer comfort
- Breathable, perforated, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- Comes with elastic laces for quick, individual adjustment
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic with moisture control system and shock absorption in heel and at front of foot
- Soft padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 8546.9
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 35 to 52
Spezifikation
Schwarz, Rot | |
Doppeldichtes Polyurethan (PU/PU) | |
Nein | |
Unisex | |
Uvex 1 | |
Nein | |
SRC |
Microvelour | |
Komposit | |
EN ISO 20345:2011 | |
Weite Breite | |
Ja | |
S1 |