missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black/Orange PU 65034 Boot - Width 14
Optimal shock absorption, ergonomic fit, low weight and excellent climate characteristics ensure max performance at work and redefine the limits for safety shoes; range in protection classes S3 and S1 P
auf Anfrage
Spezifikation
Farbe | Schwarz, Orange |
---|---|
Material | Leder |
Sohlenmaterial | Doppeldichtes Polyurethan (PU/PU) |
Zehenmaterial | Komposit |
Einwegprodukt | Nein |
Description
Uvex 2 Lace-Up Boot 6503.4 S3 SRC
- Sporty, multifunctional safety shoe
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, which does not restrict flexibility
- Made with new developed technology for extended wearing comfort
- Uvex Climazone technology for optimum wearer comfort
- Breathable, water-resistant, leather upper material
- Distance mesh lining provides optimum breathability
- Comes with elastic laces for quick individual adjustment
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Uvex topshield scuffcap to protect the upper and extend its life
- Fulfills ESD requirements: resistance to ground Kleiner of 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6503.4
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
Schwarz, Orange | |
Doppeldichtes Polyurethan (PU/PU) | |
Nein | |
Unisex | |
Uvex 2 | |
Nr. | |
SRC |
Leder | |
Komposit | |
EN ISO 20345:2011 | |
Weite Breite | |
Ja | |
S3 |