missing translation for 'onlineSavingsMsg'
Learn More

Merck Bioprocess Vantage Chromatography Column

Vantage-L laboratory columns provide advanced design for the increasing demands of biochromatography

Marke:  Merck 96440250

Additional Details : Gewicht : 1.00000kg

Artikelnummer. 15848857

  • 1795.00 CHF / 1 Stück
Verfügbar ab: 23-07-2024
Sie sich ein, um den Lagerbestand zu sehen
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

Vantage-L laboratory columns provide advanced design for the increasing demands of biochromatography. Five diameters and three lengths provide a range of column volumes and bed heights to select from, with the twin adjusters providing 250mm adjustment in all columns. A 7bar pressure rating and resistance to commonly used solvents makes them ideally suited to smaller particle media applications.Minimal components and simple but positive adjuster positioning, ensure ease of use. Zero deadspace seal design, coupled with the proven Millipore flow distributor, provides optimal chromatographic efficiency which is scalable to pilot and production columns.
Spezifikation

Spezifikation

44 mm
250 mm
15.2cm2
Chromatography Column
40°C
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote