missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SICCO Auto-Maxi 2-Desiccator
Click to view available options
Volumen (metrisch):
156 l
Packungsgröße:
1 Stück
Beschreibung
- Aluminium frame with panels made of acrylic glass, two compartments and two doors, including four shelves made of stainles steel, two hygrometers and mounted drying unit, four casters, usable with up to 8 shelves per compartment.
- Electrical power connection 230 V / 50-60 Hz is required.
- Reinforced aluminium frame with acrylic panels
- Door with magnetic catch and circular rubber seal
- Four casters (two of the casters with brakes)
- Easy to read electronic hygrometer
- Variable height shelves made of stainless steel
- Automatic drying (manual regeneration of desiccant is not necessary)
- Constant low interior humidity between 20% and 30%
- Telescopic shelves
Spezifikation
Spezifikation
| Schrankausführung | Front-loading |
| Produkttyp | Nonvacuum Desiccator |
| Volumen (metrisch) | 156 l |
| Abmessungen (T x B x H) innen | 495 x 500 x 540 mm |
| Gewicht (metrisch) | 35 kg |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur