missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alkohol-Dehydrogenase, Hefe, Thermo Scientific Chemicals
Click to view available options
Menge:
400 kU
75 kU
Verpackung:
Plastic bottle
Spezifikation
Konzentration | ≥300 U/mg |
pH | 8.8 |
Verpackung | Plastic bottle |
Inhalt und Lagerung | Store at -20°C |
Quelle | Yeast |
Menge | 75 kU |
Produkttyp | Alcohol Dehydrogenase |
Form | Lyophilisiertes Pulver |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'