missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Essigsäure, 1.0 N normierte Lösung, Thermo Scientific Chemicals
Click to view available options
Menge:
1 L
4 L
20 L
Beschreibung
Acetic acid, 1.0N standardized solution is used for volumetric analysis in laboratories.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Acetic acid |
Menge | 1 L |
Formelmasse | 60.05 |
Löslichkeit | Miscible with water |
Physikalische Form | Flüssig |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'