missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metrohm Accessories and Replacement Parts for Models 756 and 831 KF Coulometers
Click to view available options
Typ:
Elektrode, ohne Diaphragma
Thermopapier
Packungsgröße:
1 Rollen
1 Stück
Specifications
Specifications
| Durchmesser (angloamerikanisch) | 2.12 in. |
| Innendurchmesser (metrisch) | 11 mm |
| Durchmesser (metrisch) | 54 mm |
| Innendurchmesser (angloamerikanisch) | 0.43 in. |
| Typ | Thermopapier |
| Länge (angloamerikanisch) | 1378 in. |
| Länge (metrisch) | 35000 mm |
| Breite (angloamerikanisch) | 2.24 in. |
| Breite (metrisch) | 57 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction