missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-(1-Pyrrolidinyl)-benzoesäure, Thermo Scientific™
Click to view available options
Menge:
250 mg
1 g
Verpackung:
Bernsteinfarbene Glasflasche
Spezifikation
Chemischer Name oder Material | 4-(1-Pyrrolidinyl)benzoic acid |
Prozentgehaltsbereich | 97% |
Verpackung | Bernsteinfarbene Glasflasche |
Menge | 250 mg |
Synonym | 4-pyrrolidin-1-yl benzoic acid, 4-1-pyrrolidinyl benzoic acid, 4-pyrrolidin-1-yl-benzoic acid, 4-1-pyrrolidinyl benzenecarboxylic acid, benzoic acid,4-1-pyrrolidinyl, benzoic acid, 4-1-pyrrolidinyl, 4-pyrrolidinylbenzoic acid, pubchem19562, 1-4-carboxyphenyl pyrrolidine |
IUPAC-Name | 4-(Pyrrolidin-1-yl)benzoesäure |
Formelmasse | 191.23 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'