missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Virtua™ Eyewear
Click to view available options
Linsenfärbung:
Clear
Rahmenfarbe:
Clear
Beschreibung
- Polycarbonate lens absorbs 99.9% of UV
- Choice of hardcoat
- Sleek, 9.5-base lens wraps for superior protection and unobstructed view
- Contoured flexible temples for comfortable fit
- Weigh less than one ounce
- 3M Catalog# 11228-00000-100, 11326-00000-100, 11327-00000-20, 11328-00000-20, 11329-00000-100, 11330-00000-20, 11331-00000-20
Bestellinformation
Weight: <1 oz.
Compliance
Meets ANSI Z87.1-2015 standards.
Spezifikation
Zertifizierung/Konformität | ANSI Z87.1-2015 |
Linsenfärbung | Clear |
Rahmenfarbe | Clear |
Modell | 11329-00000-100 |
Lens Material | Polycarbonate |
Frame Type | Contoured, flexible temples |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'