missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-Trimethylsilylpropynal, 97 %, Thermo Scientific Chemicals
Click to view available options
Menge:
0.25 g
1 g
5 g
Beschreibung
3-Trimethylsilylpropynal acts as an important organic intermediate. It is used in agrochemicals, pharmaceuticals and dyestuff field. Further, it is used in the preparation of [3-(trimethylsilyl)-2-propinyliden]-malononitrile.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Verpackt unter Argon
Spezifikation
Chemischer Name oder Material | 3-Trimethylsilylpropynal |
Farbe | Farblos bis hellgelb |
Dichte | 0.86g/mL |
Siedepunkt | 58°C to 60°C (37.5 mmHg) |
Flammpunkt | 29°C (84°F) |
Strukturformel | (CH3)3SiC≡CCHO |
Brechungsindex | 1.4435 |
Menge | 0.25 g |
UN-Nummer | UN1993 |
Empfindlichkeit | Air & Moisture Sensitive |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'