Learn More
3-Iodanisol, 98 %, Thermo Scientific Chemicals
Description
3-Iodoanisole is used to produce 3,3'-Dimethoxy-biphenyl. It can be used in agrochemical, pharmaceutical and dyestuff field.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
3-Iodanisol wird zur Herstellung von 3,3′-Dimethoxy-Biphenyl verwendet. Es kann in der Agrochemie, Pharmazie und im Färbefeld verwendet werden.
Löslichkeit
Löslich in Chloroform, Alkohol, Äther. Unlöslich in Wasser.
Hinweise
Lichtempfindlich. Nicht kompatibel mit Licht und Oxidationsmitteln. Im Dunkeln aufbewahren.
Specifications
Specifications
| Chemischer Name oder Material | 3-Iodoanisole |
| Dichte | 1.78 |
| Siedepunkt | 243°C to 244°C |
| Flammpunkt | >110°C (230°F) |
| Brechungsindex | 1.613 |
| Menge | 100 g |
| Beilstein | 1858896 |
| Empfindlichkeit | Lichtempfindlich |
| Löslichkeitsinformationen | Soluble in chloroform,alcohol,ether. Insoluble in water. |
| Formelmasse | 234.04 |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.