missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-Chlor-2-Methylbenzolsulfonylchlorid, 95 %, Thermo Scientific™
Click to view available options
Menge:
10 g
25 g
Spezifikation
Chemischer Name oder Material | 3-Chloro-2-methylbenzene-1-sulfonyl chloride |
Prozentgehaltsbereich | 95% |
Strukturformel | Cl(CH3)C6H3SO2Cl |
Menge | 10 g |
Formelmasse | 225.09 |
Reinheit (%) | 95% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'