missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-(1H-Pyrrol-1-yl)-benzaldehyd, ≥ 95%, Thermo Scientific™
Click to view available options
Menge:
250 mg
1 g
10 g
Spezifikation
Chemischer Name oder Material | 3-(1H-Pyrrol-1-yl)benzaldehyde |
Prozentgehaltsbereich | 95% |
Menge | 250 mg |
Synonym | 3-1h-pyrrol-1-yl benzaldehyde, 3-pyrrol-1-yl-benzaldehyde, 3-pyrrol-1-yl benzaldehyde, benzaldehyde,3-1h-pyrrol-1-yl, benzaldehyde, 3-1h-pyrrol-1-yl, acmc-20airb, 3-pyrrolylbenzaldehyde, 3-1-pyrrolyl benzaldehyde |
Formelmasse | 171.2 |
Reinheit (%) | 95% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'