missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Brom-1-(2,3-dihydro-1,4-benzodioxin-6-yl)-ethan-1-on, Thermo Scientific™
Click to view available options
Menge:
250 mg
1 g
5 g
Spezifikation
Chemischer Name oder Material | 2-Bromo-1-(2, 3-dihydro-1, 4-benzodioxin-6-yl)ethan-1-one |
Prozentgehaltsbereich | 95% |
Menge | 250 mg |
IUPAC-Name | 2-Brom-1-(2,3-dihydro-1,4-benzodioxin-6-yl)ethan-1-on |
Formelmasse | 257.08 |
Reinheit (%) | 95% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'