Learn More
(1S)-(-)-beta-Pinen, 99 %, Thermo Scientific Chemicals
Beschreibung
It is a useful biochemical for proteomics research. It is also employed in the preparation of natural products, such as grandisol and robustadial. It is also applied as perfuming agent in cosmetics industry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
It is a useful biochemical for proteomics research. It is also employed in the preparation of natural products, such as grandisol and robustadial. It is also applied as perfuming agent in cosmetics industry.
Solubility
Not miscible or difficult to mix in water, 7.061 mg/L @ 25°C (est). Soluble in alcohol, chloroform and ether.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition. Keep away from ignition sources.
Spezifikation
Spezifikation
| Chemischer Name oder Material | (1S)-(-)-beta-Pinene |
| Schmelzpunkt | -61°C |
| Dichte | 0.86 |
| Siedepunkt | 164°C to 165°C |
| Flammpunkt | 36°C (96°F) |
| Geruch | Turpentine-like |
| Brechungsindex | 1.478 |
| Menge | 500 mL |
| UN-Nummer | UN2319 |
| Beilstein | 2038282 |
| Mehr anzeigen |
RUO – Research Use Only
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.