missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ MetalFree™ 15 ml-Zentrifugenröhrchen mit flachen Verschlüssen
Alle ansehen Labcon Produkte

Click to view available options
Verpackung:
25 Röhrchen/Gestell, 2 Gestelle/Pk., 10 Pk./Karton
25 Röhrchen/abfallarmes Fasergestell/2 Gestelle/Packung/10 Packungen/Karton
50 Röhrchen/Beutel/10 Beutel/Karton
50 Röhrchen/Beutel, 10 Beutel/Karton
Packungsgröße:
500 Stück
Description
- Conical centrifuge tube
- With attached flat screw caps
- Certified free of metals to 1 part per billion of 43 common metals and elements
- Caps are pure natural polyethylene
- Patented anti-smear writing surface
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 17,000 x G
- Freezable to -80°C
- Autoclavable
- Capacity: 15 mL
- Natural colorless caps
- Made in USA
- Elements tested: Aluminium, Antimony, Arsenic, Barium,, Beryllium, Bismuth, Cadnium, Caesium, Calcium, Chromium, Cobalt, Copper, Gallium, Germanium, Gold, Iron, Lead , Lithium, Magnesium, Manganese, Mercury, Molebdenum, Nickel, Niobium, Phosphorus, Potassium, Rhenium, Rubidium, Selenium, Silicon, Silver, Sodium, Strontium, Tantalum, Thallium, Tin, Titanium, Tungsten, Vanadium, Yttrium, Zinc, Zirconium
Specifications
Specifications
| Zertifizierung/Konformität | ISO 9001:2015, FDA CFR21 GMP |
| Verschlussmaterial | Polyethylene |
| Verschlussfarbe | Natural |
| Kapazität (metrisch) | 15 mL |
| Einwegprodukt | Single-use |
| Material | Polypropylene |
| Zur Verwendung mit | Centrifuges, rotators, shakers, ICP-MS |
| Anzahl pro Packung | 50/Pk. |
| Verpackung | 25 Röhrchen/Gestell, 2 Gestelle/Pk., 10 Pk./Karton |
| Sterilität | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction