missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1421B Tyvek™ Drawstring Closure Bag, 1 to 5 in. Wide
Alle ansehen Keystone Cleanroom Products Produkte

Click to view available options
Abmessungen (L x B):
2,5 x 3 in.
1 x 2 in.
3 x 2 in.
3 x 4 in.
4 x 2 in.
4 x 4 in.
4 x 9 in.
5 x 1 in.
5 x 2 in.
5 x 3 in.
5 x 5 in.
6 x 1 in.
6 x 2 in.
6 x 3 in.
6 x 5 in.
7 x 1 in.
7 x 2 in.
8 x 1 in.
8 x 2 in.
8 x 3 in.
8 x 5 in.
9 x 2 in.
9 x 3 in.
9 x 5 in.
10 x 2 in.
10 x 3 in.
10 x 4 in.
10 x 5 in.
11 x 1 in.
11 x 2 in.
11 x 5 in.
12 x 2 in.
12 x 3 in.
12 x 5 in.
13 x 2 in.
14 x 3 in.
15 x 5 in.
18 x 4 in.
25 x 4 in.
26 x 4 in.
28 x 4 in.
Packungsgröße:
250 Stück
500 Stück
Beschreibung
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Spezifikation
Spezifikation
| Autoklavierbar | Autoclavable |
| Zertifizierung/Konformität | Certificate of Conformance (COC) |
| Verschlusstyp | Drawstring |
| Farbe | White |
| Einwegprodukt | Single-use |
| Zur Verwendung mit (Anwendung) | Steam Sterilization |
| Zur Verwendung mit (Geräte) | Pharmaceutical Equipment and Components |
| Material | Tyvek |
| Sterilität | Non-sterile |
| Menge | 500 Pk. |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur