missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 1-(4-Methoxyphenyl)-1H-1,2,4-Triazol, 99 %
Click to view available options
Menge:
5 g
25 g
Spezifikation
Chemischer Name oder Material | 1-(4-Methoxyphenyl)-1H-1,2,4-triazole |
Schmelzpunkt | 96°C to 98°C |
Menge | 5 g |
Formelmasse | 175.19 |
Reinheit (%) | 99% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'