missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MTS 2/4 Digital Microtiter Shaker
Special shaker for shaking two or four microtiter plates.
Marke: IKA™ 0003208003
Additional Details : Gewicht : 3.21600kg
Beschreibung
- Electronic speed control
- Digital timer
- Alarm to indicate set time has expired
- Includes attachment (without microtiter plate)
- Shaking movement: orbital
- Orbital diameter: 3 mm
- Max. shaking weight: 2 or 4 microtiter plates
Spezifikation
3 mm | |
220/240 V | |
2 or 4 Microtiter Plates | |
50/60 Hz | |
1 to 99 minutes |
0 to 1100 rpm | |
45 W | |
CH Plug | |
20 x 185 x 105 mm |