missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MATRIX Orbital Thermoshaker
The MATRIX Orbital Thermoshaker reliably and effectively mixes even the smallest sample values in a any laboratory application. Extensive range of inserts available to suit a wide variety of applications.
Marke: IKA™ 0020025541
Additional Details : Gewicht : 9.64000kg
Beschreibung
- Large and clear display with a convenient menu structure allows for intuitive operation
- Speeds of up to 3000 rpm and shaker diameter of 3 mm ensure the liquid mixes quickly and effectively
- Two different speed modes for optimal mixing
- Speed adjustable according to insert, attachment, and filling volume
- Aluminum die cast housing ensures secure positioning, excellent stability, and general robustness
Spezifikation
3 mm | |
±30 rpm | |
100/240 V | |
CE | |
320 x 200 x 120 mm | |
Touch Key Interface | |
TFT LCD | |
MATRIX Orbital Shaker, PCR Insert, 1.5/2.0 mL Insert, 0.5 mL Insert |
0.3 kg | |
0 to 3000 rpm | |
Orbital Shaker | |
CH Plug | |
7.2 kg | |
MATRIX Orbital | |
80% | |
Universal Carrier |