missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CIQ, Tocris Bioscience™
Click to view available options
Menge:
50 mg
Beschreibung
Subunit-selective potentiator of NMDA receptors containing the GluN2C (formally NR2C) or GluN2D (formally NR2D) subunit. Increases channel opening efficiency and enhances NMDA receptor responses.
Please refer to IUPHAR Guide to Pharmacology for the most recent naming conventions.
Spezifikation
Chemischer Name oder Material | CIQ |
Menge | 50 mg |
Synonym | ciq, 3-chlorophenyl 6,7-dimethoxy-1-4-methoxyphenoxy methyl-3,4-dihydroisoquinolin-2 1h-yl methanone, 3-chlorophenyl 3,4-dihydro-6,7-dimethoxy-1-4-methoxyphenoxy methyl-2 1h-isoquinolinyl methanone, 3-chlorophenyl 6,7-dimethoxy-1-4-methoxyphenoxy methyl-3,4-dihydroisoquinolin-2 1 h-yl methanone, 3-chlorophenyl-1r-6,7-dimethoxy-1-4-methoxyphenoxy methyl-3,4-dihydro-1h-isoquinolin-2-yl me, 3-chlorophenyl-6,7-dimethoxy-1-4-methoxyphenoxy methyl-3,4-dihydro-1h-isoquinolin-2-yl methanone, 3-chlorophenyl 3,4-dihydro-6,7-dimethoxy-1-4-methoxyphenoxy methyl-2 1h-isoquinolinyl-methanone, 2-3-chlorobenzoyl-6,7-dimethoxy-1-4-methoxyphenoxy methyl-1,2,3,4-tetrahydroisoquinoline |
Formelmasse | 467.94 |
Reinheit (%) | >98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'